Beli Mist Sprayer Nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass)atribut:
- Material: Brass
- Discharge amount: 1cc
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- TRUSCO Sprayer (Drybattery Type)Deskripsi:-Extent of mist can be adjusted freely.-A highly durable carbon gear is built into the pump to enable powerful performance.-The bottom of the container is slanted and a low level of solution can be used without wasting it.-Elevated and remote areas can be sprayed comfortably with a 3-stage extendable nozzle and an extension joint pipe. -For spraying garden trees with pesticides/herbicides.-Shoulder strap/spoutatribut:
- Nozzle: A Mouthpc
- Hose length: 1.6m
- Power Supply: D dry batteryx4/sold separately
- Mist Capacity: Approx. 240cc/minute (4.8V)
- Main Part Materials: Polypropylene (PP)
- Accessories: Shoulder strap/spout
- Pipe Part Materials: Fiberglass
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- MATABi SprayerDeskripsi:-The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.atribut:
- Nozzle: A Mouthpc
- Nozzle Pipe Materials: Fiberglass
- Hose Material: Vinyl Chloride (PVC)
- Tank Material: Polypropylene (PP)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Can be adjusted from mist to jet.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For automobile related cleaning work.-For gardening.
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- EPOCA SprayerDeskripsi:-A spray for professionals equipped with a strong chemical resistant tank and a gasket.-Jet sprays as foam.-Comes with a waterproof strap.-With a base that has excellent stability.-Can accumulate pressure by connecting an air pump to a coupling being attached. -For various spraying works.atribut:
- Nozzle: A Mouthpc
- Tank Material: High density polyethylene (HDPE)
- Hose Material: Vinyl Chloride (PVC)
- IRIS OHYAMA Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x18mm
- Furupla Pressure Aerosolsatribut:
- Material: Nozzle:Chrome-plated brass, Tank: Polyethylene, Hose: Elastomer(TP)
- Nozzle: 1 mouth
- Nozzle Length (mm): 390
- Hose Length (m): 2
- Purpose of Use: For gardening.
- Furupla Spray Bottle Diamond Long Nozzle (Botol Semprotan)Deskripsi:-Easy-to-use handle steering wheel operation gives a fine mist.-Dropperatribut:
- Capacity: 500ml
- Nozzle Length: 180mm
- Discharge Rate: 1ml
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass (chrome plate)
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Wide-Angle Flat Spray NozzleDeskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
Daftar Harga Mist Sprayer Nozzle Terbaru April 2026
| DAHLIA (Sprayer) Sprayer | Rp1.099.900 |
| DAHLIA (Sprayer) Pressurized Fully Automatic Sprayer (Brass) | Rp2.999.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| Tasco Hand Sprayer (Semprotan Tangan) | Rp79.900 |
| TRUSCO Sprayer (Drybattery Type) | Rp889.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| MATABi Sprayer | Rp1.699.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Sprayer/P102694208-3.jpg)
%20Pressurized%20Fully%20Automatic%20Sprayer%20(Brass)/P102020166-1.jpg)
/P101000994-1.jpg)

/P102118672-1.jpg)
/P102639131-4.jpg)
/P102639061-1.jpg)
/P101566061-1.jpg)
/1vP102062067-4.jpg)

/P102961599-1.jpg)
/P101000450-1.jpg)
/lbP102250767-3.jpg)



/P102609422-1.jpg)
/P101000452-1.jpg)